S1K 1P 2W 400:01A IND_S

Item #: 0285880

Cat #: 1N120-41

UPC: 078477548240

$ 563.49 EA
Company wide:
0 in stock
LEV 1N120-41 S1K 1P 2W 400:01, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

LEV 1N120-41 S1K 1P 2W 400:01, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000, Single Element Meter, 120V, 1PH, 2W, Line-to-Neutral, 400:0.1A ratio, Max 400A, Indoor Surface Mount Enclosure, Gray

Also known as: 078477548240, 1N120-41, LEV1N12041

Specifications

Amps: 400
Volts AC: 120
IP/NEMA Rating: NEMA 1
Phase: 1
Mounting: Wall
Amps: 400
IP/NEMA Rating: NEMA 1
Mounting: Wall
Volts AC: 120
Phase: 1