S1K 1P 2W 100:01A OUTDR

Item #: 0285857

Cat #: 1R277-11

UPC: 078477545164

Company wide:
0 in stock
LEV 1R277-11 S1K 1P 2W 100:01, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

LEV 1R277-11 S1K 1P 2W 100:01, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Series 1000 Single Element Meter, 277V, 1P2W, Line-to-Neutral, 100:0.1, Outdoor, Gray

Also known as: 078477545164, 1R277-11, LEV1R27711

Specifications

Amps: 100
Volts AC: 277
Mounting: Surface
Phase: 1
IP/NEMA Rating: NEMA 4X
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 4X
Volts AC: 277
Phase: 1