Slide Dimmer, Decorator, 1000W, 3-Way, Diva, Gray

Item #: 0285600

Cat #: DV-103P-GR

UPC: 027557687966

$ 129.68 EA
Company wide:
0 in stock
Diva Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Gray

Overview

Diva Slide Dimmer, 1000W, 120V, 3-Way, Incandescent/Halogen, Locator Light, Gray
Also known as: 027557687966, DV-103P-GR, LUTDV103PGR

Specifications

Type: 3-Way, Locator Light
Volts AC: 120
Mounting: Surface
Color: Gray
Wattage: 1000
Family / Style: Diva
Light Technology: Halogen, Incandescent
Type: 3-Way, Locator Light
Mounting: Surface
Wattage: 1000
Light Technology: Halogen, Incandescent
Volts AC: 120
Color: Gray
Family / Style: Diva