Plgmd 3ft.isol Grd 6in.oc 2000 Gray

Item #: 0285537

Cat #: G20IG306

UPC: 786776085044

Company wide:
0 in stock

Overview

W-mold G20ig306 Gry 3w1ckt Pl ugmold
Also known as: 786776085044, G20IG306, WMDG20IG306

Specifications

Length: 3 ft
Color: Gray
Material: Steel
Length: 3 ft
Material: Steel
Color: Gray