2
more

Breaker, 100A, 3P, 600V, 250 VDC, 65 kAIC, Type HFD, Line/Load Lugs
Item #: 0285481
Cat #: HFD3100L
UPC: 786679175187
$ 4119.81 EA
Company wide:
0
in stock
Documents & Guides
100 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals only.
Overview
100 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type HFD, Cable In/Cable Out, 65 kAIC, 600 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line & Load Terminals only.
Also known as: 786679175187, HFD3100L, CUTHFD3100L
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 100 |
| Volts AC: | 600 |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 100 |
| Interrupt Rating AC: | 65 kA |