3-1/2" Form 8 Gasket

Item #: 0285472

Cat #: GASK809N

UPC: 781381744782

$ 19.36 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Gasket, Type: Open, FM8, Size: 3-1/2", Material: Neoprene.

Overview

Conduit Body Gasket, Type: Open, FM8, Size: 3-1/2", Material: Neoprene.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381744782, GASK809N, APPGASK809N

Specifications

Material: Neoprene
Hub Diameter: 3 1/2 in
Material: Neoprene
Hub Diameter: 3 1/2 in