Conduit Body Gasket, Type: Open, FM8, Size: 2 1/2" - 3", Neoprene

Item #: 0285470

Cat #: GASK808N

UPC: 781381744775

$ 15.96 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Gasket, Type: Open, FM8, Size: 2 1/2" - 3", Material: Neoprene.

Overview

Conduit Body Gasket, Type: Open, FM8, Size: 2 1/2" - 3", Material: Neoprene.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381744775, GASK808N, APPGASK808N

Specifications

Material: Neoprene
Hub Diameter: 2 1/2 in, 3 in
Material: Neoprene
Hub Diameter: 2 1/2 in, 3 in