Conduit Body Gasket, Type: Open, FM8, Size: 2", Material: Neoprene.

Item #: 0285466

Cat #: GASK806N

UPC: 781381744768

$ 14.19 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Gasket, Type: Open, FM8, Size: 2", Material: Neoprene.

Overview

Conduit Body Gasket, Type: Open, FM8, Size: 2", Material: Neoprene.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381744768, GASK806N, APPGASK806N

Specifications

Material: Neoprene
Hub Diameter: 3 1/2 in
Material: Neoprene
Hub Diameter: 3 1/2 in