Conduit Body Gasket, Type: Solid, FM8, Size: 1-1/4", Neoprene.

Item #: 0285463

Cat #: GASK854N

UPC: 781381744744

$ 8.26 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Gasket, Type: Solid, FM8, Size: 1-1/4", Material: Neoprene.

Overview

Conduit Body Gasket, Type: Solid, FM8, Size: 1-1/4", Material: Neoprene.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381744744, GASK854N, APPGASK854N

Specifications

Material: Neoprene
Hub Diameter: 1 1/4 in
Material: Neoprene
Hub Diameter: 1 1/4 in