Conduit Body Cover, Form 8, 2", Iron Alloy

Item #: 0285452

Cat #: 680F

UPC: 781381744584

$ 37.45 EA
Company wide:
1 in stock
Documents & Guides
Conduit Body Cover, Form 8, 2 Inch, Iron Alloy, For Use With Iron Conduit Bodies

Overview

Conduit Body Cover, Form 8, 2 Inch, Iron Alloy, For Use With Iron Conduit Bodies

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381744584, 680F, APP680F

Specifications

Material: Iron Alloy
Hub Diameter: 2 in
Material: Iron Alloy
Hub Diameter: 2 in