Conduit Body Cover, Wedge Type, Form 8, 1", Iron

Item #: 0285443

Cat #: 380F

UPC: 781381744546

$ 19.45 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Cover, Type: Wedge, Form 8, 1 Inch, Iron

Overview

Conduit Body Cover, Type: Wedge, Form 8, 1 Inch, Iron

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381744546, 380F, APP380F

Specifications

Material: Iron Alloy
Hub Diameter: 1 in
Material: Iron Alloy
Hub Diameter: 1 in