3-1/2 & 4 Form8 Steel Cover

Item #: 0285438

Cat #: 980

UPC: 781381744690

$ 45.60 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, FM8, Size: 3-1/2" to 4", Material: Stamped Steel

Overview

Conduit Body Cover, Type: Screw-On, FM8, Size: 3-1/2" to 4", Material: Stamped Steel

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381744690, 980, APP980

Specifications

Material: Steel
Hub Diameter: 4 in, 3 1/2 in
Material: Steel
Hub Diameter: 4 in, 3 1/2 in