Conduit Body Cover, Type: Screw-On, FM8, Size: 2", Steel

Item #: 0285436

Cat #: 680

UPC: 781381744676

$ 24.44 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body Cover, Type: Screw-On, FM8, Size: 2", Material: Stamped Steel

Overview

Conduit Body Cover, Type: Screw-On, FM8, Size: 2", Material: Stamped Steel

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381744676, 680, APP680

Specifications

Material: Steel
Hub Diameter: 2 in
Material: Steel
Hub Diameter: 2 in