Conduit Body Cover, Type: Screw-On, FM8, Size: 1-1/4", Steel

Item #: 0285434

Cat #: 480

UPC: 781381744652

$ 15.23 EA
Company wide:
0 in stock
Conduit Body Cover, Type: Screw-On, FM8, Size: 1-1/4", Material: Stamped Steel

Overview

Conduit Body Cover, Type: Screw-On, FM8, Size: 1-1/4", Material: Stamped Steel

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381744652, 480, APP480

Specifications

Material: Steel
Hub Diameter: 1 1/4 in
Material: Steel
Hub Diameter: 1 1/4 in