Conduit Body, Type: LR, 2", Form 8, Grayloy Iron

Item #: 0285429

Cat #: LR68

UPC: 781381744270

$ 168.87 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: LR, 2 Inch, Form 8, Grayloy Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LR, 2 Inch, Form 8, Grayloy Iron, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381744270, LR68, APPLR68

Specifications

Type: Type LR
Material: Iron Alloy
Hub Diameter: 2 in
Type: Type LR
Hub Diameter: 2 in
Material: Iron Alloy