Conduit Body, Type: LR, 1", Form 8, Grayloy Iron

Item #: 0285426

Cat #: LR38

UPC: 781381744249

$ 49.28 EA
Company wide:
0 in stock
Conduit Body, Type: LR, 1 Inch, Form 8, Grayloy Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LR, 1 Inch, Form 8, Grayloy Iron, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381744249, LR38, APPLR38

Specifications

Type: Type LR
Material: Iron Alloy
Hub Diameter: 1 in
Type: Type LR
Hub Diameter: 1 in
Material: Iron Alloy