Conduit Body, Type: X, Size: 1", Form 8, Grayloy Iron

Item #: 0285388
Cat #: X38
UPC: 781381744485
$ 66.20 EA
Company wide:
107 in stock
Documents & Guides
Conduit Body, Type: X, FM8, Size: 1 Inch, Material: Grayloy Iron. For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: X, FM8, Size: 1 Inch, Material: Grayloy Iron. For Use With Rigid/IMC Conduit
Also known as: 781381744485, X38, APPX38

Specifications

Diameter: 1 in
Material: Iron Alloy
Type: Form 8
Diameter: 1 in
Type: Form 8
Material: Iron Alloy

Customer Reviews

No reviews for this product
(0)