Conduit Body, Type: TB, Size: 2", Form 8, Material: Grayloy Iron

Item #: 0285292
Cat #: TB68
UPC: 781381744447
$ 167.85 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: TB, Form 8, Size: 2 Inch, Material: Grayloy Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: TB, Form 8, Size: 2 Inch, Material: Grayloy Iron, For Use With Rigid/IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381744447, TB68, APPTB68

Specifications

Material: Malleable Iron
Type: Type TB
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in
Type: Type TB

Customer Reviews

No reviews for this product
(0)