Conduit Body, Type: TB, Size: 1-1/4", Form 8, Material: Grayloy Iron

Item #: 0285290
Cat #: TB448
UPC: 781381744423
$ 83.69 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: TB, Form 8, Size: 1-1/4 Inch, Material: Grayloy Iron. For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: TB, Form 8, Size: 1-1/4 Inch, Material: Grayloy Iron. For Use With Rigid/IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381744423, TB448, APPTB448, 4 inch TB

Specifications

Diameter: 1 1/4 in
Type: Type TB
Material: Iron Alloy
Diameter: 1 1/4 in
Material: Iron Alloy
Type: Type TB

Customer Reviews

No reviews for this product
(0)