
Conduit Body, Type TB, Form 8, Diameter 1", Grayloy Iron
Item #: 0285287
Cat #: TB38
UPC: 781381744416
$ 60.78 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type TB, Form 8, Diameter 1 Inch, Grayloy Iron, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type TB, Form 8, Diameter 1 Inch, Grayloy Iron, For Use With Rigid/IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381744416, TB38, APPTB38
Specifications
| Type: | Type TB |
| Material: | Iron Alloy |
| Hub Diameter: | 1 in |
| Type: | Type TB |
| Hub Diameter: | 1 in |
| Material: | Iron Alloy |