Conduit Body, Type: TB, Size: 3/4", Form 8, Material: Grayloy Iron

Item #: 0285286

Cat #: TB28

UPC: 781381744409

$ 57.24 EA
Company wide:
1 in stock
Conduit Body, Type: TB, Form 8, Size: 3/4 Inch, Material: Grayloy Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: TB, Form 8, Size: 3/4 Inch, Material: Grayloy Iron, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381744409, TB28, APPTB28

Specifications

Diameter: 3/4 in
Type: Type TB
Material: Iron Alloy
Diameter: 3/4 in
Material: Iron Alloy
Type: Type TB