
Conduit Body, Type: LB, Size: 2-1/2", Form 8, Grayloy Iron
Item #: 0285278
Cat #: LB78
UPC: 781381744041
$ 325.32 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: LB, 2-1/2 Inch, Form 8, Grayloy Iron, For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: LB, 2-1/2 Inch, Form 8, Grayloy Iron, For Use With Rigid/IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381744041, LB78, APPLB78
Specifications
| Type: | Type LB |
| Material: | Iron Alloy |
| Diameter: | 2 1/2 in |
| Type: | Type LB |
| Diameter: | 2 1/2 in |
| Material: | Iron Alloy |