
Conduit Body, Type: LB, Size: 1-1/4", Form 8, Grayloy Iron
Item #:
0285267
Cat #:
LB448
UPC:
781381744010
$ 66.92 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: LB, 1-1/4 Inch, Form 8, Grayloy Iron. For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: LB, 1-1/4 Inch, Form 8, Grayloy Iron. For Use With Rigid/IMC Conduit
Also known as: 781381744010, LB448, APPLB448
Specifications
Diameter: | 1 1/4 in |
Material: | Iron Alloy |
Type: | Form 8 |
Diameter: | 1 1/4 in |
Type: | Form 8 |
Material: | Iron Alloy |
Customer Reviews
No reviews for this product
(0)