Conduit Body, Type: LB, Size: 1", Form 8, Grayloy Iron

Item #: 0285266
Cat #: LB38
UPC: 781381743990
$ 43.15 EA
Company wide:
1 in stock
Conduit Body, Type: LB, 1 Inch, Form 8, Grayloy Iron. For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LB, 1 Inch, Form 8, Grayloy Iron. For Use With Rigid/IMC Conduit
Also known as: 781381743990, LB38, APPLB38

Specifications

Diameter: 1 in
Material: Iron Alloy
Type: Form 8
Diameter: 1 in
Type: Form 8
Material: Iron Alloy

Customer Reviews

No reviews for this product
(0)