
Conduit Body, Type: T, Size: 1-1/4", Form 8, Material: Grayloy Iron
Item #:
0285226
Cat #:
T448
UPC:
781381744348
$ 79.81 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type: T, Form 8, Size: 1-1/4 Inch, Material: Grayloy Iron. For Use With Rigid/IMC Conduit
Overview
Conduit Body, Type: T, Form 8, Size: 1-1/4 Inch, Material: Grayloy Iron. For Use With Rigid/IMC Conduit
Also known as: 781381744348, T448, APPT448
Specifications
Diameter: | 1 1/4 in |
Material: | Iron Alloy |
Type: | Form 8 |
Diameter: | 1 1/4 in |
Type: | Form 8 |
Material: | Iron Alloy |
Customer Reviews
No reviews for this product
(0)