Conduit Body, Type: T, 1", Form 8, Grayloy Iron

Item #: 0285223

Cat #: T38

UPC: 781381744331

$ 60.78 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: T, Form 8, Size: 1 Inch, Material: Grayloy Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: T, Form 8, Size: 1 Inch, Material: Grayloy Iron, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381744331, T38, APPT38

Specifications

Type: Type T
Material: Iron Alloy
Hub Diameter: 1 in
Type: Type T
Hub Diameter: 1 in
Material: Iron Alloy