Conduit Body, Type: T, 1/2", Form 8, Grayloy Iron

Item #: 0285220

Cat #: T18

UPC: 781381744317

$ 34.97 EA
Company wide:
0 in stock
Conduit Body, Type: T, Form 8, Size: 1/2 Inch, Material: Grayloy Iron. For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: T, Form 8, Size: 1/2 Inch, Material: Grayloy Iron. For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381744317, T18, APPT18

Specifications

Type: Type T
Material: Iron Alloy
Hub Diameter: 1/2 in
Type: Type T
Hub Diameter: 1/2 in
Material: Iron Alloy