1-1/2 TYPE C FORM 8 BODY

Item #: 0285213

Cat #: C58

UPC: 781381743938

$ 101.18 EA
Company wide:
0 in stock
Documents & Guides
FM8 Grayloy-Iron UNILETS Type C Conduit Outlet Body, Hub Size: 1-1/2 IN, Form: 8, Length: 10.38 IN, Width: 2.78 IN, Height: 2.78 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray,

Overview

FM8 Grayloy-Iron UNILETS Type C Conduit Outlet Body, Hub Size: 1-1/2 IN, Form: 8, Length: 10.38 IN, Width: 2.78 IN, Height: 2.78 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray,

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381743938, C58, APPC58

Specifications

Type: Type C
Material: Iron Alloy
Hub Diameter: 1 1/2 in
Type: Type C
Hub Diameter: 1 1/2 in
Material: Iron Alloy