Conduit Body, Type: C, Size: 1", Form 8, Malleable Iron

Item #: 0285208

Cat #: C38

UPC: 781381743914

$ 47.56 EA
Company wide:
4 in stock
Conduit Body, Type: C, FM8, Size: 1 Inch, Material: Grayloy Iron.

Overview

Conduit Body, Type: C, FM8, Size: 1 Inch, Material: Grayloy Iron.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381743914, C38, APPC38

Specifications

Material: Malleable Iron
Diameter: 1 in
Type: Type C
Material: Malleable Iron
Type: Type C
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)