12/2 AWG, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Fire Alarm Cable

Item #: 0285204

Cat #: 122FPLRRLX1000

UPC: 079407835188

$ 0.64 FT
Company wide:
2,000 in stock
Fire Alarm Cable, 12 AWG, 2-Conductor, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.236", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.

Overview

Fire Alarm Cable, 12 AWG, 2-Conductor, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.236", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.

FPLR Shielded is a power-limited fire alarm shielded cable, has the same components of the standard FPLR but, includes an aluminum polyester foil shield and drain wire to protect against outside interference.

Also known as: 079407835188, 122FPLRRLX1000, 122FPLRNRDSOLRLX1K

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Riser
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Gauge: 12 AWG
Jacket: Riser
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Material: Copper
Shielding: Unshielded