Bell Reducer 1 -3/4 Mall Iron

Item #: 0285130

Cat #: BR10075

UPC: 781381758314

$ 29.08 EA
Company wide:
0 in stock
Documents & Guides
App Br10075 1" X 3/4" reducer

Overview

App Br10075 1" X 3/4" reducer
Also known as: 781381758314, BR10075, APPBR10075

Specifications

Material: Malleable Iron
Diameter: 3/4 in, 1 in
Material: Malleable Iron
Diameter: 3/4 in, 1 in