Ltg Incand X-prf Fixt

Item #: 0285123
Cat #: ALB1075
UPC: 781381158992
$ 1255.26 EA
Company wide:
0 in stock
Documents & Guides
App Alb1075 Brkt Fixt

Overview

App Alb1075 Brkt Fixt
A—51™ Incandescent Factory Sealed Luminaires are available in a wide range of wattages from 100 through 300. These fixtures are manufactured for Group A and B or Group C and D areas. The Class I, Groups A and B fixtures have a special UL Approved sintered metal flame arrester. Both versions are suitable for use in wet locations.
Also known as: 781381158992, ALB1075, APPALB1075

Specifications

Material: Malleable Iron
Base: Medium Screw (E26)
Wattage: 100
Mounting: Bracket
Light Technology: Incandescent
Material: Malleable Iron
Wattage: 100
Light Technology: Incandescent
Base: Medium Screw (E26)
Mounting: Bracket

Customer Reviews

No reviews for this product
(0)