F96T8 TL841/HO/PLUS/ALTO/TSC(PKX25)

Item #: 0285016
Cat #: 68547
UPC: 726585685479
Call for price
Company wide:
0 in stock
Lamp, Shatter-Resistant, Fluorescent, F96T8 TL841/HO/PLUS/ALTO/TSC(PKX25), 86 Watts, 8200 Initial Lumens, 4100 K, 85 CRI, T Shape, 1 IN Dia, 96 IN Long, T8 Bulb, Recessed Double Contact (R17d) Base, 30000 Avg Life Hrs, Copolymer Coating

Overview

Lamp, Shatter-Resistant, Fluorescent, F96T8 TL841/HO/PLUS/ALTO/TSC(PKX25), 86 Watts, 8200 Initial Lumens, 4100 K, 85 CRI, T Shape, 1 IN Dia, 96 IN Long, T8 Bulb, Recessed Double Contact (R17d) Base, 30000 Avg Life Hrs, Copolymer Coating
Also known as: 726585685479, 68547, SHA68547

Specifications

Color Temperature: 4100 (Cool White)
Base: Recessed Double Contact (R17d)
Lumens: 8200
Color Rendering Index (CRI): 85
Wattage: 86
Length: 8 ft, 96 in
Light Technology: Fluorescent
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Temperature: 4100 (Cool White)
Lumens: 8200
Wattage: 86
Light Technology: Fluorescent
Material: Safety Coated Glass
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 85
Length: 8 ft, 96 in
Type: Shatter-Resistant

Customer Reviews

No reviews for this product
(0)