1 LGE REC PLATE V

Item #: 0284973

Cat #: 5507T2

UPC: 786776036954

$ 5.07 EA
Company wide:
0 in stock

Overview

For covering single receptacles - 1.41" (36mm) diameter. Ivory
Also known as: 786776036954, 5507T2, WMD5507T2

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel