LEV AWP00-34W RENIIPLATE-3N4W-0FINW

Item #: 0284951

Cat #: AWP00-34W

UPC: 078477599679

$ 415.47 EA
Company wide:
0 in stock
Documents & Guides
LEV AWP00-34W RENIIPLATE-3N4W

Overview

LEV AWP00-34W RENIIPLATE-3N4W

Renoir II Wall Plate For Use With 3 Narrow 4 Wide Dimers Standard Fins Removed - White

Also known as: 078477599679, AWP00-34W, LEVAWP0034W

Features & Benefits

  • Slim Fit Design with three mounting options; fully recessed, partial recessed and surface mount
  • Aesthetic design plastic cover to optimize air flow
  • Operating temperature range from 50 F / 10 C to 131 F / 55 C
  • Easy filter replacement for extremely dusty environments
  • SpectraCool SlimFit ACs designed with 3 space-saving mounting options to maximize footprint. This SpectraCool Slim Fit Indoor AC S10, S101546G050 item is rated for 1500W 460V No RAC with a material of Steel colored Light Gray.
  • Active condensate management to prevent dripping water
  • Energy efficient rotary compressor
  • Terminal block power input
  • Standard cutout dimension for easy exchange
  • Every unit functionally tested before shipping

Specifications

Type: Wallplate
Color: White
Type: Wallplate
Color: White