Conduit Body Cover, Type: Screw-On, FM8, Size: 1/2", Steel

Item #: 0284875

Cat #: 180

UPC: 781381744621

$ 7.67 EA
Company wide:
0 in stock
Conduit Body Cover, Type: Screw-On, FM8, Size: 1/2", Material: Stamped Steel.

Overview

Conduit Body Cover, Type: Screw-On, FM8, Size: 1/2", Material: Stamped Steel.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381744621, 180, APP180

Specifications

Material: Steel
Hub Diameter: 1/2 in
Material: Steel
Hub Diameter: 1/2 in