Conduit Body Cover, 3/4" Form 8, Steel

Item #: 0284872

Cat #: 280

UPC: 781381744638

$ 8.42 EA
Company wide:
0 in stock
Conduit Body Cover, Type: Screw-On, FM8, Size: 3/4", Material: Stamped Steel

Overview

Conduit Body Cover, Type: Screw-On, FM8, Size: 3/4", Material: Stamped Steel

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381744638, 280, APP280

Specifications

Material: Steel
Hub Diameter: 3/4 in
Material: Steel
Hub Diameter: 3/4 in