Max-loc F4 1 (1.000-1.100)

Item #: 0284865

Cat #: 5562

UPC: 786788721367

$ 15.72 EA
Company wide:
0 in stock
Documents & Guides
Max-Loc® Cord Sealing Grip, Strain-Relief, Straight Male, Nylon Body, Thread Size: 1 Inch NPT, Cable Diameter Range: 1.000 Inch - 1.100 Inch.

Overview

Max-Loc® Cord Sealing Grip, Strain-Relief, Straight Male, Nylon Body, Thread Size: 1 Inch NPT, Cable Diameter Range: 1.000 Inch - 1.100 Inch.
Also known as: 786788721367, 5562, WOO5562

Specifications

Diameter: 1 in
Material: Nylon
Diameter Range: 1.000 - 1.100 in
Diameter: 1 in
Diameter Range: 1.000 - 1.100 in
Material: Nylon