1/2" Max-Loc® 90° Cord Grip, 0.312-0.375"

Item #: 0284856

Cat #: 5527

UPC: 786788721589

$ 18.53 EA
Company wide:
0 in stock
Documents & Guides
Max-Loc® Cord-Sealing Grip, Strain Relief, 90° Male, Nylon Body, Thread Size: 1/2 Inch NPT, Cable Diameter Range: 0.312 Inch - 0.375 Inch.

Overview

Max-Loc® Cord-Sealing Grip, Strain Relief, 90° Male, Nylon Body, Thread Size: 1/2 Inch NPT, Cable Diameter Range: 0.312 Inch - 0.375 Inch.
Also known as: 786788721589, 5527, WOO5527

Specifications

Diameter: 1/2 in
Diameter Range: 0.312 - 0.375 in
Diameter: 1/2 in
Diameter Range: 0.312 - 0.375 in