1-1/2 FORM 8 STEEL COVER

Item #: 0284853

Cat #: 580

UPC: 781381744669

$ 15.23 EA
Company wide:
0 in stock
Documents & Guides
FM8 Grayloy-Iron UNILETS Blank Cover With Screw, Hub Size: 1-1/2 IN, Form: 8, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1,

Overview

FM8 Grayloy-Iron UNILETS Blank Cover With Screw, Hub Size: 1-1/2 IN, Form: 8, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1,

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381744669, 580, APP580

Specifications

Material: Steel
Hub Diameter: 1 1/2 in
Material: Steel
Hub Diameter: 1 1/2 in