3p Drive Contr.220a,120/60,l/t

Item #: 0284833
Cat #: EHDB220C-1L
UPC:
$ 4,303.79 EA
Company wide:
0 in stock
Documents & Guides
3 Pole, 2 No And 1 Nc, Plus 1 No And 1 Nc Auxiliary Contacts, 220 Amp, Dc Drive,dynamic Breaking Contactor, With A 120v Ac Coil

Overview

3 Pole, 2 No And 1 Nc, Plus 1 No And 1 Nc Auxiliary Contacts, 220 Amp, Dc Drive,dynamic Breaking Contactor, With A 120v Ac Coil
Featuring AF technology as standard, the latest range of ABB's contactors establishes a new industry benchmark. The electronically controlled coil offers multiple benefits over conventional alternatives, and together with ABB's wide product offering – an optimal configuration, every time
Also known as: EHDB220C-1L, ABBEHDB220C1L

Specifications

Volts AC Control: 120
Poles: 3
Mounting: Device
Amps: 220
Family / Style: A-Line
Volts DC: 300
Volts AC Control: 120
Mounting: Device
Family / Style: A-Line
Poles: 3
Amps: 220
Volts DC: 300

Customer Reviews

No reviews for this product
(0)