Universal Toggle Switch/Dimmer, White

Item #: 0284822

Cat #: TSM10-1LW

UPC: 078477771709

$ 40.59 EA
Company wide:
132 in stock
Documents & Guides
Universal Dimmable LED, CFL, MLV, Incandescent and Halogen Toggle-Slide Dimmer, 1000W-120VAC Incandescent, 1000VA-120VAC MLV,400W-120VAC 60Hz, Single Pole and 3-Way - White

Overview

Universal Dimmable LED, CFL, MLV, Incandescent and Halogen Toggle-Slide Dimmer, 1000W-120VAC Incandescent, 1000VA-120VAC MLV,400W-120VAC 60Hz, Single Pole and 3-Way - White

Leviton Toggle Slide Universal Dimmers provide smooth, slide-action, full-range dimming for incandescent, halogen, MLV dimmable LEDs and dimmable CFL loads. They combine a toggle switch with a full-range slide bar for precise lighting control. For a traditional home, the classic style of Toggle Slide Controls offers the ideal way to upgrade the functionality of devices without compromising the character of the décor.

Also known as: 078477771709, TSM10-1LW, LEVTSM101LW

Specifications

Color: White
Light Technology: LED, CFL, Halogen, Incandescent
Color: White
Light Technology: LED, CFL, Halogen, Incandescent