60A Quick-Acting Fuse, Current-Limiting, Class-J, 600V

Item #: 0284780

Cat #: JKS-60

UPC: 051712630603

$ 106.99 EA
Company wide:
69 in stock
Documents & Guides
60 Amp Class J Quick-Acting Fuse, Current-Limiting, 600 Volt, Single-Element, Provides superior short-circuit protection; Protects low interrupting capacity circuit breakers; Well suited for lighting and heating circuits and other non-inductive loads

Overview

60 Amp Class J Quick-Acting Fuse, Current-Limiting, 600 Volt, Single-Element, Provides superior short-circuit protection; Protects low interrupting capacity circuit breakers; Well suited for lighting and heating circuits and other non-inductive loads

The Bussmann Limitron™ fast-acting fuses feature circuit-limitation for non-inductive circuits, that provides a Class J, current-limiting response to maximum ground fault and short-circuit conditions.

Also known as: 051712630603, JKS-60, BUSJKS60

Specifications

Speed: Fast Acting
Class: J
Volts AC: 600
Mounting: Cartridge
Amps: 60
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Volts AC: 600
Amps: 60
Class: J
Mounting: Cartridge
Interrupt Rating AC: 200 kA