Water Heater Timer, 7-Day, 7200W

Item #: 0284695

Cat #: EH40

UPC: 078275042902

$ 161.65 EA
Company wide:
24 in stock
Documents & Guides
7-Day Electric Water Heater Timer, DPST, 240V, 7200W

Overview

7-Day Electric Water Heater Timer, DPST, 240V, 7200W

The EH Series Electronic Time Switches provide control for electric water heaters with to-the-minute accuracy in programming and time-keeping. The use of a water heater timer allows the customer to shift electricity use to "off-peak" time periods to reduce utility costs. These time switches can be programmed for repeat daily scheduling, 5-day work week scheduling, weekend scheduling or individual day scheduling. Models are available for both 120 and 240 VAC applications.

Also known as: 078275042902, EH40, IMTEH40

Specifications

Range: 5 day, 7 day
Type: DPST, Electronic
Amps: 30
Volts AC: 240
Volt Amps: 3
Range: 5 day, 7 day
Amps: 30
Volt Amps: 3
Type: DPST, Electronic
Volts AC: 240