Water Heater Timer, 7-Day, 3600W

Item #: 0284692

Cat #: EH10

UPC: 078275042896

$ 213.41 EA
Company wide:
11 in stock
7-Day Electric Water Heater Timer, SPST, 120V, 3600W

Overview

7-Day Electric Water Heater Timer, SPST, 120V, 3600W

The EH Series Electronic Time Switches provide control for electric water heaters with to-the-minute accuracy in programming and time-keeping. The use of a water heater timer allows the customer to shift electricity use to "off-peak" time periods to reduce utility costs. These time switches can be programmed for repeat daily scheduling, 5-day work week scheduling, weekend scheduling or individual day scheduling. Models are available for both 120 and 240 VAC applications.

Also known as: 078275042896, EH10, IMTEH10, pump timer

Specifications

Type: SPST, Electronic
Volts AC: 120
Amps: 30
Range: 7 day
Type: SPST, Electronic
Amps: 30
Volts AC: 120
Range: 7 day