Two-Way Intercom, Industrial, 24VDC, Indoor/Outdoor

Item #: 0284627

Cat #: 310-MV

UPC: 782979204008

$ 1704.59 EA
Company wide:
0 in stock
Documents & Guides
Two-Way Intercom, Industrial, 24 Volt DC, Indoor/Outdoor, Dust and Water-Tight Housing, Listen/Talk Switch, Remote Device Activation

Overview

Two-Way Intercom, Industrial, 24 Volt DC, Indoor/Outdoor, Dust and Water-Tight Housing, Listen/Talk Switch, Remote Device Activation

Federal Signal’s AudioMaster 310-MV is an industrial intercom that provides reliable two-way communications and superior sound quality. The 310-MV’s standard features include volume control, call button, balanced line output, dust- and water-tight housing, listen/talk switch, remote device activation and the ability to power another intercom at 24 Volts DC.

Also known as: 782979204008, 310-MV, FED310MV

Specifications

Volts DC: 24
Type: Intercom
Volts DC: 24
Type: Intercom