Conduit Body, Type: TB, FM7, Size: 1/2", Aluminum

Item #: 0284625

Cat #: APPTB17SA

UPC: 781381601047

$ 39.80 EA
Company wide:
3 in stock
Conduit Body, Type: TB, FM7, Size: 1/2", Material: Copper Free Aluminum.

Overview

Conduit Body, Type: TB, FM7, Size: 1/2", Material: Copper Free Aluminum.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381601047, APPTB17SA, T-Condulet, top

Specifications

Family / Style: Form 7
Material: Aluminum
Hub Diameter: 1/2 in
Family / Style: Form 7
Hub Diameter: 1/2 in
Material: Aluminum