SLIDE DIMMER

Item #: 0284549

Cat #: 6672-1LI

UPC: 078477606193

$ 27.06 EA
Company wide:
0 in stock
Documents & Guides

Overview

SLIDE DIMMER

SureSlide Universal 150W LED/CFL Incandescent Slide-To-Off Dimmer Ivory

Also known as: 078477606193, 6672-1LI, LEV66721LI

Specifications

Type: Electro-Mechanical
Color: Ivory
Volt Amps: 150
Mounting: Wall
Type: Electro-Mechanical
Volt Amps: 150
Color: Ivory
Mounting: Wall