LEV W216-S9 INTL 16A PN&SL SU

Item #: 0284516

Cat #: W216-S9

UPC: 078477679562

$ 116.48 EA
Company wide:
0 in stock
Documents & Guides
16 Amp, 380-415 Volt, 2P+E (2P, 3W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED

Overview

16 Amp, 380-415 Volt, 2P+E (2P, 3W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED

16 Amp, 380-415 Volt, 2P+E (2P, 3W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Surface Mounting Socket Outlet, Industrial Grade, IP66/67, Watertight - RED

Also known as: 078477679562, W216-S9, LEVW216S9

Specifications

Color: Red
Color: Red