Fluorescent Lamp, Preheat, T12, 24", 20W, 4200K

Item #: 0284356
Cat #: F20T12CW
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, Preheat, T12, 20 Watt, 4200K, Base: Medium Bipin, Lumens: 1200, CRI: 62, Rated Average Life: 9,000 Hrs. Length: 24 inch, Standard Case Qty: 30 *Sylvania Part # 22078*

Overview

Fluorescent Lamp, Preheat, T12, 20 Watt, 4200K, Base: Medium Bipin, Lumens: 1200, CRI: 62, Rated Average Life: 9,000 Hrs. Length: 24 inch, Standard Case Qty: 30 *Sylvania Part # 22078*
Also known as: F20T12CW, SYLF20T12CW

Specifications

Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 62
Wattage: 20
Material: Glass
Length: 24 in , 2 ft
Lumens: 1200
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4200 (Cool White)
Wattage: 20
Length: 24 in , 2 ft
Light Technology: Fluorescent
Color Rendering Index (CRI): 62
Material: Glass
Lumens: 1200
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)